Skip Content

NC
BOSCH

CORE18V Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 54EF68
  • My Part #
  • Mfr. Model # GXL18V-225B24
  • Catalog Page # 693
  • UNSPSC # 20111603
Cordless Combination Kit,18V,6.3Ah close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $399.00 / each Offer Ends 06/30/18

Web Price $504.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.6 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Bosch®18V EC Brushless Brute Tough™ ½” Hammer Drill/Driver has KickBack Control to help reduce the risk of sudden tool reactions in binding conditions. It has an all-metal chuck and an EC Brushless motor that helps deliver 663 in.-lb. of torque. The kit also includes the 18V EC Brushless ¼” and ½” Socket-Ready Impact Driver which takes screwdriver bits or sockets and helps provide up to 1650 in.-lb. of torque. For convenience, 1 magnetic bit holder, one 4x bit holder, 4 bit tips, and 2 belt clips also in kit.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Hammer Drill,Impact Driver
  • Voltage 18.0
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 6.3Ah
  • Includes Hammer Drill, Socket-Ready Impact Driver, (2) 6.3Ah CORE Batteries, Fast Charger, Carry Bag
  • Series CORE18V
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included 54EF60
  • Battery Pack Replacement 54EF60
  • Charger 49WL53
  • Carrying Case Contractor Bag
  • Hammer Drill 49AX76
  • Impact Driver 30RW17
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.