ST
BOSCH

CORE18V Battery, 18.0 Voltage, Li-Ion

  • Item # 54EF60
  • My Part #
  • Mfr. Model # GBA18V63
  • Catalog Page # 693
  • UNSPSC # 26111710
CORE18V Battery, 18.0 Voltage, Li-Ion close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $149.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.91 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact, lightweight Bosch® CORE 18V Lithium-Ion 6.3 Ah Battery has backward and forward compatibility across the full lineup of Bosch 18V cordless tools. It produces up to 1440W of energy. Its CoolPack 2.0 technology helps provide up to 135% more battery life than batteries without CoolPack. In addition, the battery works in cold weather conditions down to -4°F. This battery charges to 80% in only 41 minutes and 100% in 55 minutes using the Bosch 18V Fast Charger (sold separately).

View More

Technical Specs

  • Item Battery
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 6.3Ah
  • Series CORE18V
  • For Use With Bosch 18V Cordless Tools
  • Charger Input Voltage 120VAC
  • Features High Power Cells, Cool Pack 2.0 Technology, Fast Recharge
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.