NC
BOSCH

CORE18V, Battery and Charger Kit, Li-Ion, For Use With Bosch 18V Cordless Tools, 6.3Ah

  • Item # 313F63
  • My Part #
  • Mfr. Model # GXS18V-02N24+GLI18V-300N
  • Catalog Page # N/A
  • UNSPSC # 26111710
CORE18V,  Battery and Charger Kit,  Li-Ion,  For Use With Bosch 18V Cordless Tools,  6.3Ah close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Combination Kits, Batteries and Chargers~Cordless Tool Batteries


$369.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.48 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Bosch 18V battery is designed to be lightweight and compact, while still packing enough power for the job.

View More

Technical Specs

  • Item Battery and Charger Kit
  • Voltage 18
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 6.3Ah
  • Series CORE18V
  • For Use With Bosch 18V Cordless Tools
  • Charger Input Voltage 120VAC
  • Features High Power Cells, Cool Pack 2 Technology, Fast Recharge
  • Includes (2) Batteries, Charger, Articulating LED Worklight
  • Included Charger 54EF69
  • Charger Replacement 54EF69
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms