Skip Content

C3
BOSCH

18.0V Cordless Reciprocating Saw Kit, Battery Included, 1-1/8" Length of Stroke, Non-Orbital Cut

  • Item # 54EF72
  • My Part #
  • Mfr. Model # CRS180-B14
  • Catalog Page # 690
  • UNSPSC # 27112709
18.0V Cordless Reciprocating Saw Kit, Battery Included, 1-1/8" Length of Stroke, Non-Orbital Cut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $297.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Bosch® 18V 1⅛” Reciprocating Saw Kit with CORE18V Battery includes a powerful, compact saw that removes more material per 1⅛” stroke. It has 2 speed ranges to help match the speed of the cut to the materials. The saw’s lockjaw system helps provided fast one-handed blade changes. It features a compact design to accommodate tight workspaces. The included lithium-ion battery helps produce 80% more power than standard cells. The included charger charges the battery to 80% capacity in only 41 minutes and 100% in 55 minutes.

View More

Technical Specs

  • Item - Cordless Reciprocating Saws Cordless Reciprocating Saw Kit
  • Corded/Cordless Cordless
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series CORE 18V
  • Length of Stroke 1-1/8"
  • Strokes per Minute 0 to 2400/0 to 2700
  • Cutting Action Non-Orbital
  • Brushless Motor No
  • Shoe Design Adjustable
  • Cordless Tool Battery Type Li-Ion
  • Blade Type Recip Blade
  • Battery Included 54EF60
  • Battery Pack Replacement 54EF60
  • Battery Capacity 6.3Ah
  • Handle Type D-Handle
  • Features One-handed Lock-Jaw(TM) Blade-Change System
  • Tool Length 17-45/64"
  • Tool Weight 6.3 lb.
  • Includes BC1880 Fast Charger, CORE 6.3Ah 18V Battery, Carry Bag, (2) Bi-Metal Blades
  • Included Charger 54EF69
  • Item Cordless Reciprocating Saw
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.