Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

Battery Pack, 18V, Li-Ion, 2.6A/hr.

  • Item# 4WLL5
  • Mfr. Model# BAT618
  • Catalog Page# N/A
  • UNSPSC# 26111710
Battery Pack,18V,Li-Ion,2.6A/hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Pack
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.6Ah
  • For Use With Bosch 18V Li-Ion Tools and Accessories
  • Features Up to (5) Times Longer Cycle Life Than Competitive Lithium Ion Batteries, Use Only with Litheon 18V Litheon(TM) Charger BC630
  • Includes 18V Litheon Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms