Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

Battery Charger/Radio, Li-Ion, Number of Ports: 4

  • Item# 6YHR4
  • Mfr. Model# PB360D
  • Catalog Page# N/A
  • UNSPSC# 52161511
Battery Charger/Radio, Li-Ion, Number of Ports: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Charger/Radio
  • Cordless Tool Battery Type Li-Ion
  • Charger Input Voltage 120VAC
  • Number of Ports 4
  • Battery Capacity 3.0Ah
  • Features Integrated Sirius Satellite Radio, (4) Way GFCI Outlets, Remote Control with Onboard Storage, Backlit Front Control Panel Buttons and Dials, (4) Way Speakers, Subwoofer, Moisture and Dust Resistant (IP rating of 54), Aluminum and Rubber Roll Cage, Advanced Digital Tuning, (20) FM/(10) AM Presets, (5) Preset Equalizer Settings, Separate Bass and Treble Controls, MP3 Players, Portable CD Players, SD Memory Cards, USB Thumb Drive Storage Devices, Aux 1-In-Port, Aux 2-In-Port, Line Out Port, Battery/Charger Bay, Powered USB Port, (4) Way Power Outlets, 12.0V DC Adapter for Charging Cell Phones
  • For Use With Bosch(R) 18.0V Li-Ion Batteries
  • Includes 6 ft. AUX Cable, (2) AA Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms