Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
BOSCH

Battery Charger, Li-Ion, Number of Ports: 1

  • Item# 1ZTB3
  • Mfr. Model# BC330
  • Catalog Page# N/A
  • UNSPSC# 26111704
Battery Charger, Li-Ion, Number of Ports: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $39.00 / each

Price $88.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.34 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Charger
  • Cordless Tool Battery Type Li-Ion
  • Charger Input Voltage 120VAC
  • Number of Ports 1
  • Features 30 min. to Charge
  • For Use With Bosch(R) Li-Ion 10.8 and 12.0V Tools and Accessories
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by BC330 12V, charger Bosch tools are great, have many of them, BUT THIS CHARGER, BC330 IS NO GOOD, THIS CHARGER IS SIMPLY A GARBAGE...I ALREADY HAD TWO GOING BAD, the first lasted about 6 months, the second one, only two months...simply no good. September 23, 2014
  • 2015-09-08T19:49:46.489-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1ZTB3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.