ST
BOSCH BLAZE

Laser Distance Meter, Indoor, Maximum Measuring Distance 65 ft, Accuracy +/-1/8 in

  • Item # 49YZ93
  • My Part #
  • Mfr. Model # GLM 20
  • Catalog Page # 878
  • UNSPSC # 41111613
Laser Distance Meter,  Indoor,  Maximum Measuring Distance 65 ft,  Accuracy +/-1/8 in close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Measuring and Layout Tools~Distance Meters


$40.00 / each Offer Ends 12/30/20

Web Price $69.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.31 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

The Bosch BLAZE GLM 20 laser measure is an easier, faster, and more accurate way to measure. It delivers laser precision technology and real-time measurement mode, taking instant and reliable measurements up to 65 ft., so one person can size up the job in seconds. Square and compact by design, the BLAZE GLM 20 laser measure is ready for anywhere portability. It has a backlit display for easy viewing, even in dark areas. The laser measure is simple to operate, so you need only press one button to get accurate measurements to within 1/8 in., and press again to hold the measurement.

View More

Technical Specs

  • Item Laser Distance Meter
  • Indoor/Outdoor Indoor
  • Maximum Measuring Distance 65 ft
  • Accuracy +/-1/8 in
  • Distance Meter Functions Distance
  • Display Digital
  • Features One Button Operation, Real Time Measurement Mode
  • Battery Type (2) AAA
  • Includes (2) AAA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products