ST
BOSCH BLAZE

Laser Distance Meter, Indoor, Maximum Measuring Distance 165 ft, Accuracy +/-1/16 in

  • Item # 45JL17
  • My Part #
  • Mfr. Model # GLM 50 C
  • Catalog Page # 878
  • UNSPSC # 41111613
Laser Distance Meter,  Indoor,  Maximum Measuring Distance 165 ft,  Accuracy +/-1/16 in close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Measuring and Layout Tools~Distance Meters


$148.80 / each Offer Ends 09/29/20

Web Price $192.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

The Bluetooth®-compatible Bosch GLM 50 C Laser Distance Meter can be paired with the free Bosch MeasureOn app for expanded versatility and functionality, including project overviews with floor plans, photos, and notes. All on-board functions can all be controlled from the easy-to-use keypad; real-time measurements are displayed on the easy-to-read illuminated color display

• All-around soft grip helps protecting unit
• Up to 10,000 measurements per battery supply

View More

Technical Specs

  • Item Laser Distance Meter
  • Indoor/Outdoor Indoor
  • Maximum Measuring Distance 165 ft
  • Accuracy +/-1/16 in
  • Distance Meter Functions Addition and Subtraction, Area, Distance, Inclinometer, Indirect Measure, Volume
  • Display Color LCD
  • Features Bluetooth Functionality, Memory up to 30 Measurements
  • Battery Type (2) AAA Batteries, Nylon Pouch, Hand Strap, (2) Target Cards
  • Includes Nylon Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products