Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BOSCH

Angle Grinder, 4-1/2 In.

  • Item# 21TY38
  • Mfr. Model# AG40-85P
  • Catalog Page# 740
  • UNSPSC# 27112704
Angle Grinder,4-1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $131.85 / each

Get This Price

$105.48

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.05 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BOSCH angle grinder features the power and performance demanded by professionals. Service Minderâ„¢ brushes eliminate guesswork, stops tool when preventative maintenance is required.

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 4-1/2"
  • Nominal Amps 8
  • No Load RPM 11,500
  • Switch Type Paddle
  • Lock-on Yes
  • Lock-off No
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 15-19/64"
  • Speed Type Single
  • Handle Design Barrel Grip
  • Cord Length 10.0 ft.
  • Number of Conductors 2
  • Features Service Minder(Tm) Brushes,Tool-Less Adjustable Guard
  • Includes Grinding Guard, Side Handle, Flange Kit, Spanner Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Angle Grinder,4-1/2 In. is rated 5.0 out of 5 by 4.
Rated 5 out of 5 by from Great tool with a lot of potentional I bought this tool to sharpen the blades on my 6' brush cutter and it did a spectacular job of it. It was the first time I sharpened it since purchasing it a few years ago and the cutting job it did after sharpening was noticeable compared to the tearing job it did prior to sharpening. I also had a piece of metal get wedged under the deck of my mower and used a cutting wheel to free the blade on my mower deck. I bought the Bosch to have a quality product that I could trust my safety with and it performed. The paddle handle took a little getting used to while laying under the brush cutter but now it's perfect for the application.
Date published: 2016-12-22
Rated 5 out of 5 by from Long Lasting Hard Working Reliable Trusted Name In Tools
Date published: 2016-12-21
Rated 5 out of 5 by from Tough little grinder I picked this grinder because of the size, paddle switch, and Bosch makes quality tools that last for decades. This little grinder was to replace a Hilti HG 450 that I was unable to get parts for any longer. After using my new Bosch AG40-85P for a few months, I am believing that I will get the same life span out of it.... Now for the negative points: I really really wish that it came with a carrying case to put all the different disks, brushes, and grinding stones that I use with it. A metal case or plastic case with extra room would have been really really nice.... I am also not fond of the safety on the paddle switch but the US Products Safety Commision required that feature on paddle switchs.
Date published: 2016-12-16
Rated 5 out of 5 by from Anti-vibration handle, and the balance is on real Best side grinder ive ever own,bosch products are superb
Date published: 2016-12-16
  • y_2017, m_2, d_22, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_21TY38, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.