Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BOSCH

7/8" x 21" Spline Hammer Drill Bit, Number of Cutter Heads: 4

  • Item # 4XD90
  • My Part #
  • Mfr. Model # HC4041
  • Catalog Page # 715
  • UNSPSC # 27112801
7/8" x 21" Spline Hammer Drill Bit, Number of Cutter Heads: 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.2 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Speed-X™ spline hammer drill bit is ideal for concrete and masonry drilling. It features carbide and diffusion bonding technology to help provide superior performance and durability in precision anchoring and drilling applications.

• Tungsten-carbide tip provides superior wear resistance in tough applications
• Active-centering tip for optimum guidance when drilling in concrete and reinforced concrete
• Large flute volume for fast drilling, dust transport and less clogging
• Narrow flute back for reduced friction between bit and material

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Hammer Drill Bit
  • Shank Shape Spline
  • Shank Size 3/4"
  • Drill Bit Size 7/8"
  • Drilling Length 16"
  • Overall Length 21"
  • Number of Cutter Heads 4
  • Impact Rated No
  • Percussion Rated No
  • For Use With - Drills Rotary Hammer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.