Skip Content

NC
BOSCH

7/16" x 13" SDS Plus Hollow Hammer Drill Bit, Number of Cutter Heads: 4

  • Item # 48UR88
  • My Part #
  • Mfr. Model # HCD2074
  • Catalog Page # N/A
  • UNSPSC # 27112801
Hollow Hmmr Drill Bit,SDSPlus,7/16x7-1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $124.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Bosch Speed Clean™ drill bit is built using a solid piece of steel, and designed with a dust channel milled through the center to extract dust and debris while drilling. The dust extraction bit system helps to increase drilling speed while producing 90% less dust than traditional drilling methods. It features solid carbide tips embedded in a steel head with robust two-cutter geometry to enhance bit speed and life. The Speed Clean™ bit connects to a vacuum system and installs adhesive anchors up to 50% faster when compared with the standard hand-cleaning method. A rubber vacuum adapter is included.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Hollow Hammer Drill Bit
  • Shank Shape SDS Plus
  • Shank Size 25/64"
  • Drill Bit Size 7/16"
  • Drilling Length 7-1/2"
  • Overall Length 13"
  • Number of Cutter Heads 4
  • Impact Rated No
  • Percussion Rated No
  • For Use With - Drills Rotary Hammer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.