Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BOSCH

Circular Saw,Blade Dia. 7-1/4",7.0A

  • Item # 54EG05
  • My Part #
  • Mfr. Model # GKS 65
  • Catalog Page # N/A
  • UNSPSC # 27112709
Circular Saw,Blade Dia. 7-1/4",7.0A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Corded Circular Saws

Technical Specs

  • Item Circular Saw
  • Blade Dia. 7-1/4"
  • Blade Side Right
  • No Load RPM 5900
  • Arbor Size 1-3/16"
  • Depth of Cut @ 90 Deg. 2-1/2"
  • Depth of Cut @ 45 Deg. 1-5/8"
  • Amps 7.0
  • Tool Length 12-1/2"
  • Corded/Cordless Corded
  • Tool Weight 10.5 lb.
  • Shoe Material Aluminum
  • Cord Length 10 ft.
  • Number of Conductors 0
  • Handle Type D-Handle
  • Voltage 240VAC
  • Includes L-Box Inlay, Dust Extractor Adapter, Hex Key, Parallel Guide, Saw blade
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms