Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
BOSCH

6-1/2" Cordless Circular Saw, 18.0 Voltage, 3900 No Load RPM, Bare Tool

  • Item # 35GR06
  • My Part #
  • Mfr. Model # CCS180B
  • Catalog Page # 690
  • UNSPSC # 27112709
6-1/2" Cordless Circular Saw, 18.0 Voltage, 3900 No Load RPM, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $132.19 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 9.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful and versatile Bosch 18V 6-1/2" circular saw can easily cut through framing lumber across the entire bevel range. A convenient 50° bevel range makes it handy for quick bevel cuts in difficult situations. The easy-to-read depth-of-cut gauge and bevel scale help make accurate cuts simple. An angled, ergonomic main handle offers ease in pushing the saw forward and helps to reduce fatigue. Battery and charger sold separately.

• Depth gauge and bevel scale
• Dust blower to keep the cut line visible
• Anti-snag lower guard to ease into the cut

View More

Technical Specs

  • Item Cordless Circular Saw
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Blade Dia. 6-1/2"
  • Blade Side Left
  • Bevel Adjustment 0 Degrees to 50 Degrees
  • Cordless Tool Battery Type Li-Ion
  • Cutting Depth @ 45 Degrees 1-3/4"
  • Cutting Depth @ 90 Degrees 2"
  • No Load RPM 3900
  • Shoe Material Polycarbonate
  • Corded/Cordless Cordless
  • Arbor Hole 5/8"
  • Battery Included No
  • Features Anti-Snag Lower Guard to Reduce Hang-Ups When Making Narrow Cut-Offs, Easy to Read Depth of Cut Gauge, Heavy Duty Aluminum Foot and Upper Guard, Spindle Lock for Fast Blade Changes
  • Tool Length 12"
  • Tool Weight 6.6 lb.
  • Includes Hex Key
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


6-1/2 In Cordless Circular Saw, 18.0 Voltage, 3900 No Load RPM, Bare Tool is rated 4.7 out of 5 by 38.
Rated 5 out of 5 by from Saw works great I have only had it for a few days,saw cuts though deck boards and 2x6 lumber very easy.
Date published: 2017-10-01
Rated 5 out of 5 by from Amazing saw for finish work and cutting OSB Use this saw almost everyday works great for cutting OSB sheeting and for doing finish work. Kills the battery when you start using it for framing
Date published: 2017-08-23
Rated 5 out of 5 by from Saw Handles Well It's nice to have a lighter weight cordless saw for getting in those tough places. This saw handles well!
Date published: 2017-07-19
Rated 5 out of 5 by from Great saw I have had this for 2 years now, Great saw would recommend
Date published: 2017-07-19
Rated 1 out of 5 by from Poor Design i bought this and was very disappointed that the 6.0 bosch batteries do not fit in this saw,i have researched online and the saw can be modified to accept the battery,BUT why should you have to cut ant trim plastic to make a battery fit??its a Bopsch battery,it should fit a bosch saw!!
Date published: 2017-07-19
Rated 4 out of 5 by from Great Power, very well balanced. I have had this saw far almost two years now and have framed and sided three houses with it. It has always been very handy and now with the 5amp batteries it has enough run time and power that I almost never use the worm drive. The only negatives are the vague blade guide slot in the base and the base lock, which now hangs below the base when fully tightened. From cutting tji's to sheeting this will do it all, all day long, everyday.
Date published: 2017-06-22
Rated 5 out of 5 by from Great saw Been using this saw for a while. only downside is it his hard to remove the battery
Date published: 2017-06-20
Rated 5 out of 5 by from lots of power to get the job done I got this saw several months ago and it is great. The battery last long enough to get the job done. I have worked all day with my saw and impact driver and have never had to wait for a battery to charge. I have 3 batteries so one was always on the charger. I worked with a contractor who had a competitors saw which needed 2 batteries on the saw. My Bosch saw kept up with his. My saw seemed to cut even better than his. The Bosch was lightweight and easy to use.
Date published: 2017-06-20
  • y_2018, m_7, d_17, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_38
  • loc_en_US, sid_35GR06, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.