Skip Content

ST
BOSCH

5" Standard Cordless Angle Grinder, 18.0 Voltage, 10,000 No Load RPM, Bare Tool

  • Item # 49WL55
  • My Part #
  • Mfr. Model # GWS18V-50
  • Catalog Page # 690
  • UNSPSC # 27112704
Cordless Angle Grinder,Bare,18.0 V,5" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.19 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.25 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Built to be an ideal portable cordless grinder for trade professionals, the Bosch 18V 4-1/2" Angle Grinder features a 4-brush motor design and optimized gear structure that can run at 10,000 no-load rpm, to handle tough cutting and grinding applications. The 2-position Vibration Control side handle helps improve handling while simultaneously helping to reduce operator fatigue. The tool also features Bosch's Electronic Cell Protection and Electronic Motor Protection and an optimized brush design help extend tool life, while the quick-change, burst-resistant wheel guard and restart protection help prevent accidental startup for user safety.

View More

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Wheel Dia. 5"
  • No Load RPM 10,000
  • Cordless Tool Battery Type Li-Ion
  • Series Standard
  • Brushless Motor No
  • Switch Type Slide
  • Lock-on Yes
  • Lock-off Yes
  • Tool Length 11"
  • Battery Included No
  • Corded/Cordless Cordless
  • Speed Type Single
  • Battery Pack Replacement 22DK20, 22DK18
  • Battery Capacity 2.6Ah
  • Spindle Thread Size 5/8"-11
  • Tool Weight 5.0 lb.
  • Features Cutting Power, Two Position Vibration Control Side Handle, Outstanding Cutting Ability for Metal
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Customer Reviews


5 In Standard Cordless Angle Grinder, 18.0 Voltage, 10,000 No Load RPM, Bare Tool is rated 4.7 out of 5 by 6.
Rated 5 out of 5 by from Great Tool! Well balanced and powerful - put a decent sized battery on it and you are good to go. I put a 5AH on it and it lasts plenty. Would buy again
Date published: 2018-02-03
Rated 4 out of 5 by from easy to use This machine comes in handy! Great for cutting metals
Date published: 2017-12-05
Rated 5 out of 5 by from Good power and great for field use where there is no power
Date published: 2017-08-17
Rated 5 out of 5 by from Durable grinder As with all my other wireless Bosch tools this grinder exceeds my expectations. Great tool to have on the job site and in your garage.
Date published: 2017-06-15
Rated 5 out of 5 by from Works very well This is a great grinder. It has good power, especially as a cordless tool goes. I have used it enough to be very happy with it's performance.
Date published: 2017-04-15
Rated 4 out of 5 by from Fantastic results! Depending upon which battery. I have had this grinder now since September of 2015 and use it to clean up rust on the backs of doctor backs in paper mills where there is anything from rust to grease to scale depending upon if it is either mild steel or stainless. In addition I use it to cut off bolts on the backs as well as clean up of mating surfaces, cut pipe, grind off ends of stainless doctor holders, cut plate occasionally and even granite at home . When I first used it I slapped in a SlimPack 2.0aH battery and it ate through the battery life in about 15 minutes of continuous use of rust clean up and I was sorely disappointed. However, I next used a 5.0aH FatPack and it ran for over one and half hours with minimal stops. I did notice a bit of heat after about 10 minutes of continuous use but nothing too hot to handle. In the end it is a very convenient and comfortable grinder to use.A co-worker purchased a Makita cordless version after I got this one and he is already to trying to find someone to pawn the Makita off on and purchase a Bosch cordless grinder. All in all another great Bosch product to add to my Bosch/L-Boxx family. Thanks Bosch!
Date published: 2016-03-07
  • y_2018, m_5, d_25, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_49WL55, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.