ST
BOSCH

5/8" x 5-5/16" SDS Plus Hammer Drill Stop Bit, Number of Cutter Heads: 2

  • Item # 6LFJ2
  • My Part #
  • Mfr. Model # HCSTP2086
  • Catalog Page # 712
  • UNSPSC # 27112801
5/8" x 5-5/16" SDS Plus Hammer Drill Stop Bit, Number of Cutter Heads: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SDS PlusĀ® Stop Bit from Bosch brings precision to key masonry applications, ranging from suspension of struts for electrical and air systems to hardware for overhead piping and sprinkler systems. Applications are designed to incorporate drop-in anchors. A steel collar on each bit marks the precise depth of the hole. Once the collar is flush with the concrete surface, the correct depth is reached.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Hammer Drill Stop Bit
  • Shank Shape SDS Plus
  • Shank Size 25/64"
  • Drill Bit Size 5/8"
  • Drilling Length 2-1/16"
  • Overall Length 5-5/16"
  • Number of Cutter Heads 2
  • Impact Rated No
  • Percussion Rated No
  • For Use With - Drills Rotary Hammer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.