Skip Content

C3
BOSCH

5-3/8" Cordless Circular Saw Kit, 18.0 Voltage, 4250 No Load RPM, Battery Included

  • Item # 35KF30
  • My Part #
  • Mfr. Model # CSM180-01
  • Catalog Page # 690
  • UNSPSC # 27112709
5-3/8" Cordless Circular Saw Kit, 18.0 Voltage, 4250 No Load RPM, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $358.44 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 11.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ergonomic, balanced design of this circular saw makes it suitable for difficult or sensitive applications. The small size allows it to reach spaces others cannot. The motor is built specifically for metal work. The soft-grip handle is easy to hold, especially during long periods of cutting. A convenient hook lets you hang the saw almost anywhere.

View More

Technical Specs

  • Item Cordless Circular Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Blade Dia. 5-3/8"
  • Blade Side Left
  • Bevel Adjustment 0 Degrees to 50 Degrees
  • Cordless Tool Battery Type Li-Ion
  • Cutting Depth @ 90 Degrees 2"
  • No Load RPM 4250
  • Shoe Material Polycarbonate
  • Corded/Cordless Cordless
  • Arbor Hole 5/8"
  • Battery Included (2) 22DK18
  • Battery Pack Replacement (2) 22DK18
  • Battery Capacity 4.0Ah
  • Tool Length 12"
  • Tool Weight 6.4 lb.
  • Includes (2) Fatpack Batteries, Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.