Skip Content

NC
BOSCH

5-3/8" Cordless Circular Saw, 18.0 Voltage, 4250 No Load RPM, Bare Tool

  • Item # 35KF28
  • My Part #
  • Mfr. Model # CSM180B
  • Catalog Page # 690
  • UNSPSC # 27112709
5-3/8" Cordless Circular Saw, 18.0 Voltage, 4250 No Load RPM, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $204.06 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.76 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a weight-balanced and compact 14" x 7" design, this cordless circular saw is designed to cut through conduit, unistrut, steel studs, copper piping, and threaded rod. It cuts though 2" material at 90°. The four-pole ferrite motor delivers 3,800 RPM performance. Additional features include a steel footplate, an impact-resistant clear window, and a convenient hanging hook. The battery and charger are sold separately.

View More

Technical Specs

  • Item Cordless Circular Saw
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Blade Dia. 5-3/8"
  • Blade Side Left
  • Bevel Adjustment 0 Degrees to 50 Degrees
  • Cordless Tool Battery Type Li-Ion
  • Cutting Depth @ 90 Degrees 2"
  • No Load RPM 4250
  • Shoe Material Polycarbonate
  • Corded/Cordless Cordless
  • Arbor Hole 5/8"
  • Battery Included No
  • Tool Length 12"
  • Tool Weight 6.4 lb.
  • Includes L-Box 3 Insert
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


5-3/8 In Cordless Circular Saw, 18.0 Voltage, 4250 No Load RPM, Bare Tool is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great Metal Saw This saw has been very well worth the purchase for me. I'm a professional contractor and use this for cutting steel and every once in a while I'll cut aluminum with it as well. Before I bought this I used a ferrous metal cutting blade in my bosch cordless circular saw or else in my cordless miter saw. This is so much better and I'll never use my other saws for cutting steel any longer now that I own this tool. This is designed for cutting steel so the ferrous metal blades it uses last much longer than metal cutting blades do in saws designed for wood. This saw is much more of a pleasure to use for metal cutting as well. It has the proper torque and slower blade speed for cutting steel and that help the blades last. There is an LED light that lights up the cut area well and the saw has a clear section on the blade cover that allows the cut line to be visible and keeps the chips from flying into your face. Although, one should always wear eye and hearing protection and the chips will bounce around at high speed and make it to your face with any saw like this. I almost bought another brand of saw like this which has a brushless motor but after using this one I have no regrets. It's very powerful and I haven't had a job yet in which I've used more than one bar on one of my 6ah batteries. I have begun cutting steel much more regularly and I usually make 20-40 cuts in 1/16" to ⅛" steel per job. Blades last me longest when the saw is used with a guide such as a framing square to ride the baseplate against while cutting. This keeps the blade moving in a straight line and that keeps the teeth from chipping or breaking off from the blade disk. The stock blade is a very good blade but it can be hard to find as a replacement. I like the Freud Diablo blade as a replacement blade for this tool. The handle is extremely nice compared to any of the other metal cutting saws I've held. It is a very small lightweight saw and has no pommel so it is obviously designed to cut one handed. The hook is a really nice feature and seems very sturdy. It conveniently flips out for use and folds away easily. The 5mm hex key for blade changes has an on tool storage space and stays in place well. I own many battery platforms and had plenty of choices for a metal cutting saw but would buy this one again if I had to replace it.
Date published: 2017-09-04
  • y_2018, m_6, d_20, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_35KF28, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.