ST
BOSCH

5/16" x 6" Hex Hammer Drill Bit, Number of Cutter Heads: 2

  • Item # 46U336
  • My Part #
  • Mfr. Model # HCBG09T
  • Catalog Page # 710
  • UNSPSC # 27112801
5/16" x 6" Hex Hammer Drill Bit, Number of Cutter Heads: 2 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Drilling Accessories~Hammer Drill Bits


$7.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Bosch BlueGranite™ Turbo bit begins with aggressive hold achieved with the PowerGrip shank. Steel teeth extending from the shank are designed to catch between the jaws of power tool chucks. The bit is easy to chuck in the tool and designed to resist slipping. The tip of the BlueGranite Turbo bit is Bosch carbide, diamond ground for precise starts to avoid scratching and skating in tile and hard stone. Use on brick, block, ceramic tile, marble, wood, drywall, gypsum board, limestone, slate, plastics, sheet metal, and cast iron. Use with corded or cordless drills.

View More

Technical Specs

  • Drill Bit Grouping Set
  • Item Hammer Drill Bit
  • Shank Shape Hex
  • Shank Size 1/4"
  • Drill Bit Size 5/16"
  • Drilling Length 4"
  • Overall Length 6"
  • Number of Cutter Heads 2
  • Impact Rated Yes
  • Percussion Rated Yes
  • For Use With - Drills Hammer Drill
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products