Skip Content

DV
BOSCH

Angle Grinder,Wheel Dia. 4-1/2"

  • Item # 54EG01
  • My Part #
  • Mfr. Model # GWS 7-115
  • Catalog Page # N/A
  • UNSPSC # 0
Angle Grinder,Wheel Dia. 4-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Angle Grinders
  • Wheel Dia. 4-1/2"
  • Nominal Amps 4
  • No Load RPM 11,000
  • Switch Type Slide
  • Lock-on Yes
  • Lock-off No
  • Voltage 240VAC
  • Corded/Cordless Corded
  • Tool Length 12"
  • Tool Weight 5.5 lb.
  • Number of Conductors 0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.