Skip Content

WV
BOSCH

4-1/4" High Carbon Steel Jig Saw Blade, Shank Type: U

  • Item # 4XD04
  • My Part #
  • Mfr. Model # U234X
  • Catalog Page # 731
  • UNSPSC # 27112802
4-1/4" High Carbon Steel Jig Saw Blade, Shank Type: U close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $4.31 / pkg. of 5

Web Price $10.95

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bosch Progressor for Wood blades offer fast, clean cuts through wood and wood products. The progressive tooth design is smaller at the top, and larger at the bottom, allowing you to produce fast cuts and long life in thick and thin materials. The blades also remain cooler and cut faster than high speed steel or bi-metal blades. The T-shank design provides maximum grip and stability, and fits 90% of all current jigsaw makes and models.

View More

Technical Specs

  • For Use With Saw Type Jig Saws
  • Item Jig Saw Blade
  • Primary Saw Application Wood
  • Material High Carbon Steel
  • Teeth per Inch 8 to 12
  • Length 4-1/4"
  • Shank Type U
  • Number of Cutting Edges 1
  • Application Hard/Soft Woods, Laminated Particle board, OSB, Plywood and Particle Board
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.