Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BOSCH

4-1/2" Wet/Dry Diamond Saw Blade, Segmented Rim Type, Application: Masonry

  • Item # 44M022
  • My Part #
  • Mfr. Model # DB4565
  • Catalog Page # N/A
  • UNSPSC # 27112802
4-1/2" Wet/Dry Diamond Saw Blade, Segmented Rim Type, Application: Masonry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Blade is for use in small angle grinders.

View More

Technical Specs

  • Item Diamond Saw Blade
  • Blade Dia. 4-1/2"
  • Rim Type Segmented
  • Cutting Type Wet/Dry
  • Primary Saw Application Masonry
  • Arbor Hole 7/8"
  • Diamond Knockout No
  • Cutting Depth 1-1/4"
  • Max. RPM 13300
  • Grade Standard
  • Application Asphalt, Soft Abrasive, Soft Brick
  • Plate Thickness 0.071"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.