DV
BOSCH

4-1/2" Standard Cordless Angle Grinder, 18.0 Voltage, 10,000 No Load RPM, Bare Tool

  • Item # 19TT03
  • My Part #
  • Mfr. Model # CAG180BL
  • Catalog Page # N/A
  • UNSPSC # 27112704
4-1/2" Standard Cordless Angle Grinder, 18.0 Voltage, 10,000 No Load RPM, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With its four-brush motor and optimized gear design, this powerful grinder is ideal for cutting and grinding applications in metal, masonry, and tile. At only 5.3 lb., it also offers optimum performance-to-weight ratio. The slim-mount, burst-resistant wheel guard helps prevent fragments from hitting you. Restart protection helps to prevent accidental startups. The brush design ensures a long motor life. A carrying case with an Exact-Fitâ„¢ insert tray is included. Battery and charger are available separately.

View More

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Wheel Dia. 4-1/2"
  • No Load RPM 10,000
  • Cordless Tool Battery Type Li-Ion
  • Series Standard
  • Brushless Motor No
  • Switch Type Trigger
  • Lock-on Yes
  • Lock-off Yes
  • Tool Length 17-1/2"
  • Battery Included No
  • Corded/Cordless Cordless
  • Speed Type Single
  • Battery Pack Replacement 4WLL5
  • Battery Capacity 2.0Ah
  • Spindle Thread Size 5/8"-11
  • Tool Weight 11.8 lb.
  • Features Longest Run Time in Class: 25% More Cuts Per Charge
  • Includes Stackable Storage Box (46U410) and Exact-Fit Tool Insert Tray
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products