Skip Content

ST
BOSCH

4-1/2" Cordless Angle Grinder Kit, 18.0 Voltage, 10,000 No Load RPM, Battery Included

  • Item # 53DM71
  • My Part #
  • Mfr. Model # GWS18V-45-01
  • Catalog Page # N/A
  • UNSPSC # 27112704
Angle Grinder Kit,18V,4-1/2" Wheel Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $317.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.8 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Angle Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Wheel Dia. 4-1/2"
  • No Load RPM 10,000
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Switch Type Slide
  • Lock-on Yes
  • Lock-off Yes
  • Tool Length 12-1/2"
  • Battery Included 22DK18
  • Corded/Cordless Cordless
  • Battery Pack Replacement 22DK18
  • Battery Capacity 4.0Ah
  • Spindle Thread Size 5/8"-11
  • Tool Weight 5.3 lb.
  • Features Muscular Four-Brush Motor Design, Two-Position Vibration Control(TM) Side Handle, Burst-Resistant Wheel Guard Protects User, Restart Protection Prevents Accidental Startup, Overload Protection and Lifetime Brush Design
  • Includes Charger, Carry Case, Side Assist Handle, Flange Kit, Grinding Guard, Cut-Off Wheel, Cut-Off Guard
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.