ST
BOSCH

3/8" Twist Drill Bit, Solid Carbide, Powder Coated, 4" Depth, Hex Shank Type

  • Item # 48XX34
  • My Part #
  • Mfr. Model # MP12
  • Catalog Page # 712
  • UNSPSC # 27112801
3/8" Twist Drill Bit, Solid Carbide, Powder Coated, 4" Depth, Hex Shank Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.72 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.11 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With tough, tungsten-carbide construction, this bit is suitable for a wide variety of applications. It features sharp, diamond-ground edges to deliver high drilling speed, even in hard materials. The optimized design helps promote good dust clearance in a variety of materials.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Twist Drill Bit
  • Drill Bit Material Solid Carbide
  • Drill Bit Size 3/8"
  • Drilling Depth 4"
  • Drill Bit Finish Powder Coated
  • Overall Length 6"
  • Impact Rated Yes
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Decimal Equivalent 0.3750"
  • Shank Dia. 1/4"
  • Shank Shape Hex
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.