ST
BOSCH

3/8" Electric Drill, 6.3 Amps, Pistol Grip Handle Style, 0 to 2600 No Load RPM, 120VAC

  • Item # 44K694
  • My Part #
  • Mfr. Model # 1006VSR
  • Catalog Page # N/A
  • UNSPSC # 20111603
3/8" Electric Drill, 6.3 Amps, Pistol Grip Handle Style, 0 to 2600 No Load RPM, 120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.4 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This variable-speed, corded drill helps deliver strong performance and lasting reliability. It delivers high power-to-weight ratio, and is equipped with service minder brushes that automatically stop the tool when a brush replacement is needed. With an improved lock-on switch design with recessed in handle, it helps to prevent accidental lock-on.

View More

Technical Specs

  • Item Electric Drill
  • Handle Style Pistol Grip
  • Chuck Size 3/8"
  • No Load RPM 0 to 2600
  • Amps 6.3
  • Voltage 120VAC
  • Drill Chuck Type Keyless
  • Tool Length 11"
  • Corded/Cordless Corded
  • Tool Weight 3.4 lb.
  • Gear Train Single
  • Switch Type Trigger
  • Speed Type Variable
  • Reversible Yes
  • Cord Length 8 ft.
  • Features Service Minder Brushes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


3/8In Corded Drill is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Bosch quality I am so proud of all of my Bosch Tools and depend on the superior performance that I have come to expect.
Date published: 2017-09-02
Rated 5 out of 5 by from Great product and value This drill is great. Looked at other brands and decided on Bosch for its reputation as quality. The best part was the price was considerably lower than comparative brands. I know this drill will last a long time.
Date published: 2016-12-16
  • y_2018, m_9, d_20, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_44K694, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.