Skip Content

C3
BOSCH

3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 133 ft.-lb. Max. Torque, Battery Included

  • Item # 19TT31
  • My Part #
  • Mfr. Model # IWH181-01
  • Catalog Page # 694
  • UNSPSC # 27112713
Cordless Impact Wrench Kit,18V,3/8 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $298.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.85 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact for increased maneuverability in tight spaces, this impact wrench delivers strong performance and lasting reliability. The unique battery pack design offers customized electronics to deliver optimal battery life and performance. CoolPack™ technology enhances tool performance in extreme heat and frigid temperatures.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Wrench Kits
  • Item Cordless Impact Wrench Kit
  • Drive Size 3/8"
  • Drive Configuration Straight
  • Max. Torque 133 ft.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series Standard
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3200
  • Max. No Load RPM 2800
  • Corded/Cordless Cordless
  • Handle Type Soft Grip
  • Battery Capacity 4.0Ah
  • Tool Length 13-1/2"
  • Tool Weight 7.48 lb.
  • Clutch Style Keyless
  • Battery Included (2) 22DK18
  • Battery Pack Replacement 22DK20
  • Features Add Comfort and Reduces User Fatigue
  • Includes (2) Lithium-Ion Fat Pack Batteries, Charger
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by bosch tools I just bought this tool . I own other bosch tools for work and I must say there great , I use them every day and not one has failed , battery life is the best out there November 27, 2014
Rated 5 out of 5 by Best driver I ever bought! Hands down. I own a lot of tools and this impact driver is by far my most used tool that I own. While I'm at work I look at all my coworkers with other impact drivers and the battery life of theirs, it doesn't even compare to the battery life and power of my impact. It works just as good as the day I bought it July 25, 2014
  • 2015-09-08T19:47:19.299-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_19TT31, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.