DV
BOSCH

3/32" Twist Drill Bit, High Speed Steel, Black Oxide, 1" Depth, Hex Shank Type

  • Item # 44L723
  • My Part #
  • Mfr. Model # CC2203
  • Catalog Page # N/A
  • UNSPSC # 27112801
3/32" Twist Drill Bit, High Speed Steel, Black Oxide, 1" Depth, Hex Shank Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Bosch metal drill bit is designed to offer a solution for every professional application. It is manufactured to exacting specifications and features a split point that starts on contact with no walking or skating, eliminating the need for a center punch.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Twist Drill Bit
  • Drill Bit Material High Speed Steel
  • Drill Bit Size 3/32"
  • Drilling Depth 1"
  • Drill Bit Finish Black Oxide
  • Overall Length 2-1/4"
  • Impact Rated No
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Decimal Equivalent 0.0938"
  • Shank Dia. 1/4"
  • Shank Shape Hex
  • Features 135 Split Point, Clic-Change System
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms