Skip Content
ST
BOSCH

3/16"D x 3-1/2"L Flat Hex Masonry Drill Bit, Number of Cutter Heads: 2

  • Item # 3LMV1
  • My Part #
  • Mfr. Model # TC400
  • Catalog Page # N/A
  • UNSPSC # 27112801
Masonry Drill Bit,Flat Hex,3/16"x2-1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.98 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.03 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For applications in brick, concrete, and block, this masonry drill bit helps to provide clean and effective drilling. It features a hex drive to help fits into driver sleeves. Use in various professional applications, ranging from plumbing to remodeling.

For:
• Fastening Conduit
• Electrical Boxes
• Pipe Straps
• HVAC Strapping
• Sign Fastening
• Window Frames
• Backer Boards

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Masonry Drill Bit
  • Shank Shape Flat Hex
  • Shank Size 3/16"
  • Drill Bit Size 3/16"
  • Drilling Length 2-1/4"
  • Overall Length 3-1/2"
  • Number of Cutter Heads 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.