Skip Content

C3
BOSCH

240V General Purpose Electric Tankless Water Heater, 36,000 Watts, 180 Amps - Water Heaters

  • Item # 48NU39
  • My Part #
  • Mfr. Model # Tronic 5000C WH36
  • Catalog Page # 2705
  • UNSPSC # 40101825
Electric Tankless Water Heater,36,000W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $946.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a 97% efficiency rating, this BOSCH electric tankless water heater has minimal stand-by loss. The built-in flow sensor helps provide a constant output temperature to deliver endless hot water for 1-3 major applications at a time (dependent on location of unit). Compact model has a filter screen on the inlet, enhanced scale resistance, and is suitable for use in many residential and commercial applications.

View More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Whole House
  • Water Heater Application General Purpose
  • Watts - Water Heaters 36,000
  • Amps - Water Heaters 180
  • Voltage - Water Heaters 240
  • Min. Flow Activation 0.60 gpm
  • Phase - Water Heaters 1
  • Temp. Range - Water Heaters 95 Degrees to 131 Degrees F
  • Water Connection 3/4" NPT
  • Item - Water Heaters Electric Tankless Water Heater
  • Temp. Rise @ 2.5 GPM - Water Heaters 95 Degrees F
  • Temp. Rise @ 6.0 GPM 22 Degrees F
  • Temp. Rise @ 4.0 GPM 62 Degrees F
  • Height 15-1/4"
  • Width 20"
  • Depth 4-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.