DG
BOSCH

2-1/4"-Dia. Hole Cutter for Wood, 2-1/4" Max. Cutting Depth

  • Item # 1UCF8
  • My Part #
  • Mfr. Model # HTC225
  • Catalog Page # N/A
  • UNSPSC # 27112826
2-1/4"-Dia. Hole Cutter for Wood, 2-1/4" Max. Cutting Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hole Saws and Kits

Product Details

This carbide hole cutter features diamond-ground carbide teeth and drop-shaped chip clearance slots for fast, uninterrupted drilling. It also features a Quick ChangeĀ™ mandrel that allows fast changes between hole saw sizes and easy plug removal. Use with wood, ceramic tile, brick, cinder block, cement board, fiber cement board, and plastic.

View More

Technical Specs

  • Hole Saw Product Grouping Hole Cutters
  • Item Hole Cutter
  • Primary Saw Application Wood
  • Saw Dia. 2-1/4"
  • Max. Cutting Depth 2-1/4"
  • Arbor Design Included
  • Tooth Material Carbide Tipped
  • Number of Teeth 3
  • Replacement Arbor No. Mfr. No. PCM38
  • Shank Size 3/8"
  • Replacement Pilot Drill No. Mfr. No. PCM38, PCM12, PCMSDSPL
  • Application Wood, Plastic, Ceramic Tile, Brick, Cinder Block Cement Board and Fiber Cement Board
  • Includes Quick Change Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products