Skip Content

TP
BOSCH

19" LCD 1080p Video Monitor

  • Item # 45LC93
  • My Part #
  • Mfr. Model # UML-193-90
  • Catalog Page # N/A
  • UNSPSC # 46171612
19" LCD 1080p Video Monitor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $799.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.68 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Video Monitor
  • Display Type LCD
  • Screen Size 19"
  • Screen Refresh Rate 60 Hz
  • Height 13-5/64"
  • Width 17-5/8"
  • Depth 7-11/64"
  • Max. Resolution 1366 x 768
  • Vertical Resolution 1080p
  • Contrast Ratio 1000:1
  • Brightness 250 cd/m2
  • Media Card Slot No
  • USB Slot No
  • HDMI Inputs Yes
  • S-Video Inputs No
  • Component Video Inputs No
  • Composite Inputs No
  • Coaxial Cable Inputs 0
  • Audio Outputs 0
  • Remote Control Type Not Included
  • Energy Star Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.