Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BOSCH

19" LCD 1080p Video Monitor

  • Item # 45LC91
  • My Part #
  • Mfr. Model # UML-191-90
  • Catalog Page # N/A
  • UNSPSC # 46171612
19" LCD 1080p Video Monitor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Video Monitor
  • Display Type LCD
  • Screen Size 19"
  • Screen Refresh Rate 60 Hz
  • Height 16-29/32"
  • Width 16-29/32"
  • Depth 7-29/32"
  • Max. Resolution 1280 x 1024
  • Vertical Resolution 1080p
  • Contrast Ratio 800:1
  • Brightness 300 cd/m2
  • Media Card Slot No
  • USB Slot No
  • HDMI Inputs No
  • S-Video Inputs Yes
  • Component Video Inputs No
  • Composite Inputs Yes
  • Coaxial Cable Inputs 1
  • Audio Outputs 0
  • Remote Control Type Not Included
  • Energy Star Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products