ST
BOSCH

18V Standard Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

  • Item # 35GP96
  • My Part #
  • Mfr. Model # DDH181X-01
  • Catalog Page # 694
  • UNSPSC # 27112703
18V Standard Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $284.02 / each Offer Ends 12/30/18

Web Price $310.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 10.24 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a 4-pole motor, this heavy-duty drill/driver can be used on wood, metal, and more. KickBack Control features an electronic sensor to reduce the hazard of sudden tool reactions in binding conditions. The Durashield™ housing protects gears in harsh jobsite conditions. The ergonomic handle and small-diameter grip help to alleviate discomfort during long jobs.

View More

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 4.0Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Number of Batteries 2
  • Series 18V Standard
  • No Load RPM 0 to 400/0 to 1700
  • Chuck Size 1/2"
  • Max. Torque 710 in.-lb.
  • Battery Included (2) 22DK18
  • Corded/Cordless Cordless
  • Transmission 2-Speed
  • Clutch Style 25+1 Position Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 22DK18
  • Chuck Keyless
  • Tool Length 7-1/8"
  • Tool Weight 4.8 lb.
  • Includes (2) Fat Pack Batteries, Charger, Carrying Bag, Auxiliary Handle, Double-Sided Phillips Drive Bit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.