DV
BOSCH

18V Compact Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

  • Item # 48XY56
  • My Part #
  • Mfr. Model # DDS181A-02L
  • Catalog Page # N/A
  • UNSPSC # 27112703
18V Compact Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Bosch Compact Tough™ 1/2" Drill/Driver kit includes a 2-speed (0-1,700 rpm for high speed and 0-500 rpm for torque) tool that delivers a powerful 600 in-lb. of torque and upgraded bit retention. An Electronic Motor Protection system protects against overload and an integrated LED provides visibility in hard-to-see areas. The lightweight, compact package measures only 7"L and weighs only 3.5 lb. Includes two 18V FatPack batteries and an 18V fast charger.

View More

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 2.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Number of Batteries 2
  • Series 18V Compact
  • No Load RPM 0 to 500/0 to 1700
  • Chuck Size 1/2"
  • Max. Torque 600 in.-lb.
  • Battery Included (2) 22DK20
  • Corded/Cordless Cordless
  • Transmission 2-Speed
  • Clutch Style 18+1 Position Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 22DK20
  • Chuck Keyless
  • Tool Length 7"
  • Tool Weight 4.0 lb.
  • Includes (2) 2.0Ah Batteries, Charger, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.