Skip Content

WV
BOSCH

18V Compact Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

  • Item # 35KF24
  • My Part #
  • Mfr. Model # DDS182WC-102
  • Catalog Page # N/A
  • UNSPSC # 27112703
Cordless Drill/Driver,Bare,18.0V,1/2in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $230.20 / each

Web Price $230.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.7 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drill includes wireless charging battery, wireless charger, charging frame, and carrying case.

View More

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 2.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Number of Batteries 1
  • Series 18V Compact
  • No Load RPM 0 to 1700
  • Chuck Size 1/2"
  • Max. Torque 600 in.-lb.
  • Corded/Cordless Cordless
  • Transmission 2-Speed
  • Clutch Style 18+1 Position Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 35KF15
  • Tool Length 7"
  • Tool Weight 3.0 lb.
  • Includes Wireless Charging Battery, Wireless Charger, Wireless Charging Frame, Carrying Bag, Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.