ST
BOSCH

18V Brushless Li-Ion 1/2" Cordless Drill/Driver, Bare Tool

  • Item # 49AX71
  • My Part #
  • Mfr. Model # DDS183B
  • Catalog Page # 694
  • UNSPSC # 27112703
18V Brushless Li-Ion 1/2" Cordless Drill/Driver, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $132.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bosch 18V EC Brushless Brute Tough™ 1/2" Drill/Driver has an efficient EC Brushless motor for longer runtime and longer motor life, and a KickBack Control feature that automatically shuts the tool down when certain potentially dangerous situations occur. 25+1 clutch helps reduce overtightening and improve tool life. The Durashield™ housing protects gears in harsh jobsite conditions.

• Variable speed selector—0 to 600 rpm0 to 1,900 rpm
• Integrated LED work light

View More

Technical Specs

  • Item Cordless Drill/Driver
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Battery Capacity 4.0Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Number of Batteries 0
  • Series 18V Brushless
  • No Load RPM 0 to 600/0 to 1900
  • Chuck Size 1/2"
  • Max. Torque 531 in.-lb.
  • Battery Included No
  • Corded/Cordless Cordless
  • Transmission 2 Speed
  • Clutch Style 20+1 Position Adjustable
  • Handle Type Pistol
  • Battery Pack Replacement 22DK18
  • Chuck Keyless
  • Tool Length 8-1/4"
  • Tool Weight 3.5 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.