Skip Content
NC
BOSCH

18V Brushless Li-Ion 1/2" Cordless Drill/Driver, Battery Included

  • Item # 49AX68
  • Mfr. Model # DDH183B
  • Catalog Page # 705
  • UNSPSC # 27112703
18V Brushless Li-Ion 1/2" Cordless Drill/Driver, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $180.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.6 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Drill/Driver
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 4.0Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Number of Batteries 2
  • Series 18V Brushless
  • No Load RPM 0 to 480/0 to 2100
  • Chuck Size 1/2"
  • Max. Torque 663 in.-lb.
  • Battery Included No
  • Corded/Cordless Cordless
  • Transmission 2 Speed
  • Clutch Style 20+1 Position Adjustable
  • Handle Type Pistol
  • Battery Pack Replacement 22DK18
  • Chuck Keyless
  • Tool Length 7-1/4"
  • Tool Weight 4.7 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.