Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BOSCH

17-29/32" x 11-1/4" x 30-1/2 Gas Tankless Water Heater, 175,000 BtuH, Liquid Propane

  • Item # 48NU38
  • My Part #
  • Mfr. Model # Greentherm C 950 ES LP
  • Catalog Page # 2708
  • UNSPSC # 40101825
17-29/32" x 11-1/4" x 30-1/2 Gas Tankless Water Heater, 175,000 BtuH, Liquid Propane close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,544.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 81.0 lbs.
Country of Origin Portugal Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a thermal efficiency greater than 94%, this BOSCH Greentherm tankless water heater provides hot water when needed. The innovative, fully modulating burner design generates endless hot water. Since model doesn’t have a storage tank, you don’t have to worry about running out of hot water or waiting for the tank to recover during peak use. Unit is compact for installation in tight spaces and the flexible installation and venting options allow installation in many commercial and residential applications.

View More

Technical Specs

  • Item Gas Tankless Water Heater
  • Fuel Type - Water Heaters Liquid Propane
  • BtuH - Water Heaters 175,000
  • Ignition Type - Water Heaters Electronic
  • GPM @ 45F Rise - Water Heaters 7.3
  • Fuel Connection - Water Heaters 3/4"
  • Water Connection - Water Heaters 3/4"
  • Energy Factor - Water Heaters 0.95
  • Type Tankless
  • Item - Water Heaters Gas Tankless Water Heater
  • Depth (In.) 11-1/4
  • Width (In.) 17-29/32
  • Height (In.) 30-1/2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.