Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BOSCH

14 gal. VAC Wet/Dry Vacuum, 120 Voltage

  • Item# 19TT55
  • Mfr. Model# VAC140A
  • Catalog Page# N/A
  • UNSPSC# 47121604
14 gal. VAC Wet/Dry Vacuum, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,047.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 47.5 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile wet/dry vacuum is for home, shop, and jobsite applications. The HEPA filters provide a higher fine dust filtration capability.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Vacuum Capacity 14 gal.
  • Series VAC
  • Air Flow 150 cfm
  • Amps 9.5
  • Sound Level dBA 71 dBA
  • Filter Type HEPA
  • Vacuum Filter Cartridge
  • Static Pressure 97"
  • Voltage 120
  • Tank Material Polypropylene
  • Hose Dia. 35mm
  • Hose Length 10 ft.
  • Number of Motor Stages 2
  • Power Cord Length 22-1/4"
  • Wet Capacity 10.6 gal.
  • Dry Capacity 11.4 gal.
  • Drain Yes
  • Casters Yes
  • Hz 60
  • Height 37"
  • Width 23-1/2"
  • Length 15-1/2"
  • Net Weight 38 lb.
  • Warranty 1 yr.
  • Includes Airsweep 14 gal. Auto Filter Clean Dust Extractor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


14 gal. VAC Wet/Dry Vacuum, 120 Voltage is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from People should know that this $877 vacuum comes with NO attachments. It has a HOLDER for vacuum tubes, but NO vacuum tubes. It has a HOLDER for a floor nozzle, but NO floor nozzle. It has a HOLDER for the crevice nozzle/elbow, but NO crevice nozzle. It’s not even possible to buy BOTH of the vacuum tubes together, but must be purchased SEPARATELY. Not sure if this vacuum is worth this expense, as other shop vacs probably do just as good of a job, and there are plenty of other shop vacs with HEPA filters. Only time will tell if this unit was worth the expense! So far, it's nothing more than an expensive shop vac. Might have been 4 stars IF it had come with attachments.
Date published: 2016-10-11
  • y_2017, m_2, d_24, h_3
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_19TT55, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.