ST
BOSCH

12V Brushless Li-Ion 3/8" Cordless Drill/Driver, Bare Tool

  • Item # 30RW11
  • My Part #
  • Mfr. Model # PS32BN
  • Catalog Page # 691
  • UNSPSC # 27112703
12V Brushless Li-Ion 3/8" Cordless Drill/Driver, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.4 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This brushless drill/driver has great power for the most compact and lightest weight drill/driver in its class. It weighs only 2.0 lbs. and has a head-length of only 6.5 in. yet delivers 180 in.-lb. of torque. It is a great solution for contractors or MEP pros who have extended overhead or hard-to-reach applications. It also features 2-speed settings, with a high-torque setting for driving and a high-speed drilling setting. The 20+1 clutch settings provide max versatility. Batteries and charger sold separately. Set includes an Exact-Fitâ„¢ Insert Tray.

View More

Technical Specs

  • Item Cordless Drill/Driver
  • Voltage 12.0
  • Battery Included / Bare Tool Bare Tool
  • Battery Capacity None
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Number of Batteries 0
  • Series 12V Brushless
  • No Load RPM 0 to 400/0 to 1300
  • Chuck Size 3/8"
  • Max. Torque 180 in.-lb.
  • Battery Included No
  • Corded/Cordless Cordless
  • Transmission 2-Speed
  • Clutch Style 20+1 Position Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 46U424
  • Chuck Keyless
  • Tool Length 6-1/2"
  • Tool Weight 2.0 lb.
  • Includes Carrying Case, Magnetic Bit Holder, Bit Tip Set, Belt Clip, Bit Tip Holder
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.