Skip Content

DV
BOSCH

Angle Grinder, 6" Wheel Dia., 12 Amps, 120VAC, 9300 No Load RPM, Paddle Switch

  • Item # 21TY37
  • My Part #
  • Mfr. Model # AG60-125
  • Catalog Page # N/A
  • UNSPSC # 27112704
Angle Grinder,6",12 A,9300 RPM,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The BOSCH angle grinder features the power and performance demanded by professionals. Service Minderâ„¢ brushes eliminate guesswork, stops tool when preventative maintenance is required.

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 6"
  • Nominal Amps 12
  • No Load RPM 9300
  • Switch Type Paddle
  • Lock-on Yes
  • Lock-off Yes
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 12-1/4"
  • Tool Weight 5.3 lb.
  • Speed Type Single
  • Handle Design Barrel Grip
  • Cord Length 10.0 ft.
  • Number of Conductors 2
  • Features Advanced Electronic Package Protects tool and Motor, Vibration Control, Service Minder(Tm) Brushes, 2-Position Vibration Control Handle,Toolless Adjustable Guard
  • Includes Grinding Guard, Side Handle, Flange Kit, Spanner Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products