Skip Content

DG
BOSCH

Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,500 No Load RPM, Paddle Switch

  • Item # 21TY40
  • My Part #
  • Mfr. Model # AG40-11P
  • Catalog Page # N/A
  • UNSPSC # 27112704
Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,500 No Load RPM, Paddle Switch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Bosch AG40-11P 4-1/2 in. angle grinder with a patented paddle switch design, features a new 11 Amp motor design with direct motor cooling and more air vents. This feature reduces hand blockage to extend tool life and provide higher overload capabilities to prevent overheating. Results from independent testing revealed that Bosch grinders outlast the competition to deliver the best tool lifetime in the market- up to 9 times more life than competitors. Improved carbon brushes offer more than double the lifetime of previous brushes, which means less downtime for maintenance. Additional features include a new patented multi-grip paddle switch and textured housing to provide increased grip options for better ergonomics and tool control. The first-to-the-market multi-grip paddle switch can now be operated in the front, middle and rear – as opposed to only in the rear on old models – allowing users to hold the grinder in any position.

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 4-1/2"
  • Nominal Amps 11
  • No Load RPM 11,500
  • Switch Type Paddle
  • Lock-on Yes
  • Lock-off Yes
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 12"
  • Tool Weight 5.1 lb.
  • Speed Type Single
  • Handle Design Barrel Grip
  • Cord Length 10.0 ft.
  • Number of Conductors 2
  • Features Service Minder(Tm) Brushes, Multi-Grip Paddle Switch, 2-Position Vibration Control Handle, Directed Air Flow,Toolless Adjustable Guard
  • Includes Backing Flange, Lock Nut, Spanner Wrench, Grinding Guard, Vibration Control Side Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products