Skip Content


10" Table Saw Kit, Blade Tilt: Left, 5/8" Arbor Size, 3650 No Load RPM

  • Item # 44ZC57
  • My Part #
  • Mfr. Model # GTS1041A-09
  • Catalog Page # N/A
  • UNSPSC # 27112709
Table Saw Kit,29-1/2 in. W x 38 in. H close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Electric Table Saws

Product Details

The Bosch REAXX™ 10 in. jobsite table saw kit provides the injury-mitigation Active Response Technology™ platform, which delivers a rapid drop of the saw blade below the tabletop when it detects human flesh coming in contact with the blade. This high speed action helps to mitigate the potential of serious user injury. It does so without damaging the blade, and after activation, the system can be reset in less than 60 seconds. This technology reinforces the Smart Guard System, a modular blade guard that includes an adjustable riving knife, antikickback pawls, and a barrier guard. The table saw features an enhanced SquareLock™ rip fence engineered for exact clamping and a more substantial feel similar to a cabinet-saw-grade glide. It also has spring-loaded pre-squaring that aligns the rip fence to the blade before locking, for enhanced cutting trueness. It includes a rear outfeed for 18 in. of additional rear material support. The included Gravity-Rise™ Wheeled Table Saw Stand manages tough terrain for trouble-free transport of the table saw between jobsites, and provides easy setup and fast take down. The saw's onboard control panel is an easy-to-understand LED light display that integrates Near Field Communication (NFC) technology. This allows NFC-enabled phones to communicate information from the onboard control system – such as system activations, servicing needs, and instructions. Includes additional advanced electronics that provide soft-start to manage motor start-up and Constant Response™ circuitry to maintain speed under load. The saw works with nearly all standard 10 in. fine finish and construction-grade blades and stacked dado blades, it has a 25 in. rip fence capacity, and it has onboard storage for all necessary parts, instructions, and wrenches.

View More

Technical Specs

  • Item Table Saw Kit
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Motor HP 4
  • No Load RPM 3650
  • Blade Tilt Left
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Depth of Cut @ 45 Deg. 2-1/4"
  • Cutting Capacity Rip Left 9-1/2"
  • Corded/Cordless Corded
  • Cutting Capacity Rip Right 25"
  • Table Surface w/Extension 29-3/4" x 22-3/8"
  • Table Front of Blade 7-5/8"
  • Overall Height 38"
  • Overall Width 29-1/2"
  • Voltage 110/120
  • Phase Single
  • Material Aluminum, Plastic
  • Includes Gravity Rise Stand, Rear Out-Feed Support, 40-Tooth Blade, Dual-Activation Cartridge, Rip Fence, Smart Guard System, Push Stick, Dual-Activation Cartridge Wrench, Multi Function Blade Wrench, Adjustment Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products