Skip Content


10" Table Saw, Blade Tilt: Left, 5/8" Arbor Size, 3650 No Load RPM

  • Item # 44ZC59
  • My Part #
  • Mfr. Model # GTS1041A
  • Catalog Page # N/A
  • UNSPSC # 27112709
Table Saw,29-1/2 in. W x 38 in. H close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1,090.75 / each

Web Price $1,506.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 104.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The REAXX™ 10 In. jobsite table saw is engineered to help prevent injury by instantly dropping the saw blade below the tabletop when it detects blade contact with human flesh. This high-speed action helps to mitigate the potential of serious user injury without damaging the blade. After activation, the system can be reset in less than 60 seconds. The saw is also equipped with the Smart Guard System, a modular blade guard that includes an adjustable riving knife, antikickback pawls, and a barrier guard.

• SquareLock rip fence for exact clamping and substantial feel similar to a cabinet-saw-grade glide
• Spring-loaded pre-squaring that aligns the rip fence to the blade before locking, for enhanced cutting trueness
• Onboard control panel with easy-to-understand LED light display
• Near Field Communication (NFC) technology to communicate system activations, servicing needs, and instructions with NFC-enabled phones
• 15-amp, 4.0-hp max motor
• 3,650 rpm
• Works with nearly all standard 10 In. fine-finish and construction-grade blades and with 6 In. or 8 In. stacked dado blades
• 25 In. rip fence capacity
• Onboard storage for all necessary parts, instructions, and wrenches
• Works seamlessly with the optional Gravity-Rise Wheeled Table Saw Stand (available separately), which was designed to handle tough terrain for trouble-free transport between jobsites, and to provide easy setup and fast take down

View More

Technical Specs

  • Item Table Saw
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Motor HP 4
  • No Load RPM 3650
  • Blade Tilt Left
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Depth of Cut @ 45 Deg. 2-1/4"
  • Cutting Capacity Rip Left 9-1/2"
  • Corded/Cordless Corded
  • Cutting Capacity Rip Right 25"
  • Table Surface w/Extension 29-3/4" x 22-3/8"
  • Table Front of Blade 7-5/8"
  • Overall Height 38"
  • Overall Width 29-1/2"
  • Voltage 110/120
  • Phase Single
  • Material Aluminum, Plastic
  • Includes 40-Tooth Blade, Dual-Activation Cartridge, Rip Fence, Smart Guard System, Push Stick, Dual-activation Cartridge Wrench, Multi Function Blade Wrench, Adjustment Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.