Skip Content

ST
BOSCH

10" Portable Table Saw, 15.0 Amps, Blade Tilt: Right/Left, 5/8" Arbor Size, 5000 No Load RPM

  • Item # 10K084
  • My Part #
  • Mfr. Model # GTS1031
  • Catalog Page # 734
  • UNSPSC # 27112709
PortableTable Saw, 10 In, 15 A, RPM 5000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $443.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 66.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable jobsite table saw pairs portability with a powerful HP motor that delivers 5000 rpm for smooth and effortless cuts. It also features a durable and lightweight, all-steel base design that incorporates a carry handle and stacks on its side for easy transport and storage. The onboard storage allows you to store your rip fence, smart guard, miter gauge and wrenches safely under the table top.

View More

Technical Specs

  • Item Portable Table Saw
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Motor HP 4
  • Amps 15.0
  • No Load RPM 5000
  • Blade Tilt Right/Left
  • Depth of Cut @ 90 Deg. 3-1/4"
  • Depth of Cut @ 45 Deg. 2-3/8"
  • Cutting Capacity Rip Left 8-1/2"
  • Corded/Cordless Corded
  • Cutting Capacity Rip Right 18"
  • Table Surface w/Extension 21-1/2" x 22-1/2"
  • Table Front of Blade 5"
  • Overall Height 13"
  • Overall Width 22-1/2"
  • Overall Depth 22-1/2"
  • Voltage 120VAC
  • Phase 1
  • Hz 60
  • Includes Squarelock Rip Fence, Miter Gauge, 10" 24T Blade, Smart Guard, Blade Wrenches (2), Hex Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


10 In Portable Table Saw, 15.0 Amps, Blade Tilt: Right/Left, 5/8 In Arbor Size, 5000 No Load RPM is rated 4.6 out of 5 by 7.
Rated 5 out of 5 by from Lightweight, solid, awesome features Bought it a couple weeks ago to finish a flooring job after my old one died. No comparison to past portable table saws I've owned; smooth cuts, adjustments and operation. I have yet to need to make an additional adjustment after setting the width or angle of cut as is needed with most other portable saws. Would highly recommend this saw
Date published: 2017-08-31
Rated 5 out of 5 by from Great Portable Table Saw I've owned a couple of table saws, large and small and this Bosch contractors saw cuts great, is easy to operate, and easy to move. One feature that I love is the ease of hooking up a shop vac to collect the saw dust. This is being used for trim work around windows and doors.
Date published: 2017-07-06
Rated 5 out of 5 by from Great tool right out of box. Great right out of the box experience, precision cutting .Needs keyed ON/Off to better the safety . instead off lockout tag out switch.
Date published: 2017-05-27
Rated 5 out of 5 by from Review of BOSCH GTS 1031 Got this saw 2 months ago. Love it! It's a power plant. It's powerful, smooth, accurate and a lot of fun to use. I have all BOSCH stuff and I see why BOSCH is the leader in power tools worldwide. Go BOSCH!!!
Date published: 2017-04-23
Rated 4 out of 5 by from sturdy table This table saw table is easy to set up and sturdy. It doesn't shake when using the saw which I can't say about several other tables I have for other saws
Date published: 2016-12-18
Rated 4 out of 5 by from Portability, capacity, affordability I have had the larger Bosch and Makita job site table saws, and the GTS1031 incorporates great features in a more portable form. A ripping blade improves its most typical function, and dust collection is reasonable. I discovered recently, however, that the motor trips the arc-fault protected circuits required in updated electric service panels. Not a deal breaker, but perhaps remedied by a soft start motor in the next generation.
Date published: 2016-12-16
Rated 4 out of 5 by from love this table saw its powerfu and acurate very happy with this saw its very powerful cut perfect
Date published: 2016-12-16
  • y_2018, m_2, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_10K084, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.