Skip Content

DG
BOSCH

Angle Grinder,10A,Wheel 7" dia.

  • Item # 54EG06
  • My Part #
  • Mfr. Model # GWS 24-180 LVI
  • Catalog Page # N/A
  • UNSPSC # 27112704
Angle Grinder,10A,Wheel 7" dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 7"
  • Nominal Amps 10
  • No Load RPM 8500
  • Switch Type Trigger
  • Lock-on Yes
  • Lock-off No
  • Voltage 240VAC
  • Corded/Cordless Corded
  • Spindle Thread Size M14
  • Tool Length 17-1/2"
  • Tool Weight 11.8 lb.
  • Speed Type Variable
  • Handle Design Barrel Grip
  • Cord Length 8.2 ft.
  • Number of Conductors 0
  • Features Kick Back Stop Technology, Restart Protection
  • Includes Backing Flange, Locking Nut, Quick Adjustment Protective Guard, (2) Hole Spanner, Vibration Control Auxiliary Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.