Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BOSCH

Angle Grinder, 4-1/2", 10A, 11,500 RPM, 120V

  • Item# 48PR18
  • Mfr. Model# GWS10-45
  • Catalog Page# N/A
  • UNSPSC# 27112704
Angle Grinder,4-1/2",10A,11,500 RPM,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $119.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.78 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The two-position Vibration Control™ side handle reduces shuddering for comfortable operation. Direct-motor cooling provides higher overload capabilities. Directed air flow diverts dust away from vital components. Additional features include a burst-protection quick toolless adjustable guard and a large spindle lock for convenient disc change. The Service Minder™ brushes stop the grinder when preventive maintenance is required.

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 4-1/2"
  • Nominal Amps 10
  • No Load RPM 11,500
  • Switch Type Slide
  • Lock-on Yes
  • Lock-off No
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 11-1/2"
  • Tool Weight 4.6 lb.
  • Speed Type Single
  • Handle Design Barrel Grip
  • Cord Length 8.0 ft.
  • Number of Conductors 3
  • Features Anti-Vibration, Carbon Brushes Durable than Previous Generation Brushes, Directed Air Flow Diverts Dust from Vital Components, Service Minder(Tm) Brushes Ensure Preventative Maintenance, Large Spindle Lock for More Convenient Disc Change
  • Includes Backing Flange, Lock Nut, Spanner Wrench, Type 27 Grinding Guard, Vibration Control Side Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Angle Grinder,4-1/2 In ,10A,11,500 RPM,120V is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Works Great, Resopns well to a heave load. Sound not bad at all.
Date published: 2017-01-23
  • y_2017, m_2, d_19, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_48PR18, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.