DV
BOSCH

1/4" High Speed Steel Jig Saw Blade, Shank Type: T

  • Item # 44J744
  • My Part #
  • Mfr. Model # T127D
  • Catalog Page # N/A
  • UNSPSC # 27112802
1/4" High Speed Steel Jig Saw Blade, Shank Type: T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jig Saw Blades

Technical Specs

  • Item Jig Saw Blade
  • Primary Saw Application Metal
  • Material High Speed Steel
  • Teeth per Inch 8
  • Length 1/4"
  • Shank Type T
  • Application Metalworking
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms