Skip Content


1/4" Hex Cordless Screwgun, 18.0 Voltage, Battery Included

  • Item # 45MW53
  • My Part #
  • Mfr. Model # SGH182-03
  • Catalog Page # N/A
  • UNSPSC # 27112710
Cordless Screwgun,221 in.-lb.,18.0 V close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cordless Screwdrivers

Product Details

The Bosch Screwgun has an exceptionally long runtime that allows you to drill up to 3400 screws per charge, while its ergonomic design makes it lightweight and easy to handle, so you can take advantage of that long runtime. It has a brushless motor design and a dustproof casing to help ensure long service life with minimal maintenance. The tool's balanced weight distribution helps create less strain on the user. Electronic motor and cell protection helps prevent overheating and overloading for extended runtime and overall tool life.

View More

Technical Specs

  • Item Cordless Screwgun
  • Chuck Size 1/4" Hex
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Max. Torque 221 in.-lb.
  • No Load RPM 0 to 4200
  • Corded/Cordless Cordless
  • Brushless Motor Yes
  • Handle Type Pistol Grip
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah and 2.0Ah
  • Battery Included 22DK20, 22DK18
  • Battery Pack Replacement 22DK20, 22DK18
  • Features Lock On Button for Continuous Work, Integrated LED Light, Belt Clip, Bosch Electronic Cell Protection Protects Battery Overload
  • Tool Weight 3.5 lb.
  • Includes Screwgun, Depth Stop, (5) Screwdriver Bits, Magnetic Universal Bit Holder, 4.0Ah Pack Battery, 2.0Ah Slim Pack Battery, Charger, Carrying Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products